Menu Search
Search
EATON B-LINE SERIES #24248-RHC

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 24 x 24 x 8 in.

SKU # 78205140755
View more versions of this product
Optional Panel: N2424P
Material Specification: 16 Gauge
Knockouts: None
Width: 24 in.
Height: 24 in.
Depth: 8 in.
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Hinged
Mounting: Surface