Menu Search
Search
EATON B-LINE SERIES #666-HC

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 6 x 6 x 6 in.

SKU # 78205132080
View more versions of this product
Height: 6 in.
Depth: 6 in.
Width: 6 in.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Hinged
Knockouts: 4-Sides
Mounting: Surface, Internal Holes