Menu Search
Search
NVENT HOFFMAN #A72H3724FS

Free Standing Enclosure 12 Gauge Steel Gray

SKU # 78351027470

Compare

Maximum number of products selected.
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: Gray
NEMA: 12
Door Type: One-Door, Single Access
Door Mounting: Hinged, Key Locking Handle
Height: 72.06 in.
Width: 37.06 in.
Depth: 24.06 in.