Menu Search
Search
NVENT HOFFMAN #A907224FSDG

Free Standing Enclosure 12 Gauge Steel ANSI 61 Gray

SKU # 78351038829
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12 Gauge
Finish: ANSI 61 Gray
NEMA: 12
Door Type: Two-Door, Single Access
Door Mounting: Hinged, 3-Point Latch, Key Locking Handle
Height: 90.06 in.
Width: 72.06 in.
Depth: 24.06 in.

Additional Info: Additional Rating: IEC 60529, IP55, E.I.A. RS310D