Menu Search
Search
NVENT HOFFMAN #A722424FS

Free Standing Enclosure 12&10 Gauge Steel Gray

SKU # 78351025510
Type: Free Standing Enclosure
Material: Steel
Material Specification: 12&10 Gauge
Finish: Gray
NEMA: 12
Door Type: Single-Door, Dual Access
Door Mounting: Hinged, Key Locking Handle
Height: 72 in.
Width: 24 in.
Depth: 24 in.