Menu Search
Search
NVENT HOFFMAN #A72XN3724FSLP

Free Standing Disconnect Enclosure 14 Gauge Steel RAL 7035 Light Gray

SKU # 78351013896
RoHS Compliant
Type: Free Standing Disconnect Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: RAL 7035 Light Gray
NEMA: 1
Door Type: Single-Door
Door Mounting: 3-Point Padlocking Handle
Height: 72 in.
Width: 37 in.
Depth: 24 in.
Optional Panel: A61P32N, A61P32NG

Additional Info: Additional Rating: IEC 60529 IP30