Menu Search
Search
NVENT HOFFMAN #A606010SSLP

Floor Mount and Free Standing Enclosure, 1526mm H x 256mm D

SKU # 78351084110 Manufacturer Series: A12S
RoHS Compliant

Compare

Maximum number of products selected.
Type: Floor Mount and Free Standing Enclosure
Material: 304 Stainless Steel
Material Specification: 12 ga
Finish: Unpainted
NEMA: NEMA 12
Door Type: 2 Doors
Door Mounting: Continuous Hinge, 3-Point Keylocking Handle
Disconnect Position: Center Post
Height: 1526mm
Width: 1526mm
Depth: 256mm
Mounting Hardware: Lifting Eyes, Collar Stud
Optional Panel: A60P60, A60P60G

Designed to house systems incorporating large components or complex mounting configurations. 3-point latching and sealing provide industry leading protection from dust, dirt, oil and water.