Menu Search
Search
EATON CROUSE-HINDS SERIES #NF200

Disconnect Enclosure, 72, 84, 90 in. H, NEMA 12, Krydon

SKU # 78227444153
Type: Free Standing Disconnect Enclosure
Material: Krydon
NEMA: 12
Height: 72 in.

Floor Mount Enclosures: Type - Free Standing Disconnect Enclosure; Material - Krydon; NEMA - 12; Height - In - 72, 84, 90; Additional Information - Fuse Class: J, H, K, R, Ampere Rating: 200A, Fuse Clip Rating: 200 - 400A, 250 - 600V

Additional Info: Fuse Class: J, H, K, R, Ampere Rating: 200A, Fuse Clip Rating: 200 - 400A, 250 - 600V