Menu Search
Search
NVENT HOFFMAN #AASHLF1818

Large Folding Shelf Steel White 18.00 in. x 18.00 in.

SKU # 78351026519
RoHS Compliant
Type: Large Folding Shelf
Size, Extended: 18.00 in. x 18.00 in.
Material: Steel
Finish: White
Mounting: Surface