Menu Search
Search
NVENT HOFFMAN #ST250250SS

304 Stainless Steel Tube Enclosure Suspension Tube

SKU # 78351019363
Type: Enclosure Suspension Tube
Construction: 304 Stainless Steel Tube
Size: 2.36 x 2.51 in. (60 x 64mm)
Length: 9.84 in. (250mm)

Additional Info: Wall Thickness: 0.06 in. (2mm), Width: 9.84 in.(250mm), L-Shaped, Finish: Polished