Menu Search
Search
NVENT HOFFMAN #P2ACB8

Support Bracket Kit, 25.8 in. L, 14 ga Steel

SKU # 78351030834 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Support Bracket Kit
Application: 800mm Modular Enclosure Frame
Material: 14 Gauge
Size: L: 25.8 in.
Contents: Installation Hardware