Menu Search
Search
NVENT HOFFMAN #AL2BR

Door Latch Kit Handle, Keylock One

SKU # 78351021940
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Keylock

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Keylock; Additional Information - Locking Type: 3-Point Kit where Height is 16-30 in. Operation: Clockwise.

Additional Info: Locking Type: 3-Point Kit where Height is 16-30 in. Operation: Clockwise.