Menu Search
Search
NVENT HOFFMAN #Q6030PI

Q-Line Panel, Enclosure; Steel; HxW: 22.05 x 10.24 in.

SKU # 78351018649 Manufacturer Series: I
RoHS Compliant
View more versions of this product
Panel Width: 10.24 in.
Panel Height: 22.05 in.
Type: Enclosure Panel
Material: Steel
Finish: Zinc-plated