Menu Search
Search
HAMMOND MANUFACTURING #F3024

Inner Panel, Enclosure; Fiberglass; White; WxH: 21 x 27 in.

SKU # 62398060180 Manufacturer Series: PJ Series
RoHS Compliant
Type: Enclosure Inner Panel
Material: Fiberglass
Color: White
Panel Height: 27 in.
Panel Width: 21 in.
Enclosure Type: PJ Series, NEMA 4X

Additional Info: Enclosure Size: 34.00x24.00 in., Fiberglass Thickness: 0.250 in.