Menu Search
Search
NVENT HOFFMAN #DHDLK

Enclosure Carrying Handle Non-metallic Suit Case

SKU # 78351060100
Kit Type: Enclosure Carrying Handle
Handle Style: Suit Case
Material: Nonmetallic
Handle Quantity: 1
Fits Enclosure Type: Portable Equipment Case

Enclosure Handles: Kit Type - Enclosure Carrying Handle; Handle Style - Suit Case; Material - Non-metallic; Handle Quantity - 1; Fits Enclosure Type - Portable equipment case