Menu Search
Search
SAGINAW CTRL & ENGINEERING #SCE-FK1210

Enclosure Floor Stand Kit, Carbon Steel, Powder Coat

SKU # 78454693746
Kit Type: Enclosure Floor Stand
Contents: 2 Stands
Height: 12 in.
Enclosure Depth in inch: 9.12 in.
Material: Carbon Steel
Finish: Powder Coated
Color: ANSI 61 Gray

SCE SCE-FK1210