Menu Search
Search
HUBBELL #GM305

Pedestal Lock, 1.00 in. Dia, Loop Shape, NO 6/Alumoweld

SKU # 09635931244 Manufacturer Series: GM300
Type: Enclosure, Disposable
Installation: Enclosure Hasp, Shear Head 1-Screw
Shape: Loop
Size: Dia.: 1 in.
Material: #6, Alumoweld

Enclosure Disposable Enclosure Locks: Type - Enclosure, Disposable; Installation - Enclosure Hasp, Shear Head 1-Screw; Shape - Loop; Size - 1.00" Diameter; Material - # 6, Alumoweld; Manufacturer Series - GM300