The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HAMMOND MANUFACTURING #1456KK4WHBU

Instrument Sloping Console, 4.0 in. H x 10.0 in. W x 10.2 in. D, Beige Top and Blue Case

SKU # 62398001427 Manufacturer Series: 1456
RoHS Compliant
Type: Sloped Console
Material: Aluminum
Finish: Beige Top and Blue Case
Dimensions: HxWxD: 4 x 10 x 10.2 in.
Control Panel Angle: 30 deg
Horizontal Top Dimensions: W: 14 in.

Additional Info: 0.081 in. Thick, Front Height: 1.10 in.