Menu Search
Search
NVENT HOFFMAN #ATC36366S

Telephone Cabinet Steel, Polyester Powder Paint , Gray

SKU # 78351042969 Manufacturer Series: ATC
Enclosure Type: Telephone Cabinet
Material: Steel
Finish: Polyester Powder Paint
Color: Gray
NEMA: 1
Cover Type: Hinged w/Tumbler and Key
Width: 36 in.
Height: 36 in.
Depth: 6 in.
Mounting: Surface

Additional Info: Panel Size: 33.00 x 33.00 in., Nominal Door Size F and G: 31.30 x 31.14 in.