Menu Search
Search
PANDUIT #N8222B

N-Type Cabinet, 42U, 19 in. Rack, Steel, Rack Mount

SKU # 07498367062 Manufacturer Series: Series N
RoHS Compliant
Type: N-Type Cabinet
Mounting Method: Rack
Door: Front Hinged, Rear Split Perforated
Rack Units: 42U
Rack: 19 in.
Opening: Front, Rear
Height: 78.8 in.
Width: 31.5 in.
Depth: 48 in.
Material: Steel
Color: Black

Net-Access N-type cabinets are ideal for network applications as these cabinets come standard with tapped, front non-adjustable and rear adjustable equipment rails to accommodate switch applications. The top of cabinet includes molded edge protection and snap-in covers and pre-installed in cable entry openings to prevent air leakage. N-Type Cabinets are manufactured with a welded and assembled steel frame and are available in multiple widths, depths and RU heights.