Menu Search
Search
OPTICAL CABLE #CC4505

Freestanding Cabinet 45U

SKU # 47003400085
Type: Freestanding Cabinet
Mounting Method: Leveling Feet
Door: Plexiglas Front Door, Vented and Solid Rear Door
Rack Units: 45U
Rack: 23 in.
Knockouts: Cable, Top and Bottom
Height: 84 in.
Width: 31 in.
Depth: 24 in.
Color: Black

Additional Info: Included: #12-24 Pilot-Point Combo-Head Screws