Menu Search
Search
NVENT HOFFMAN #T504030PM3

Communication Cabinet Aluminum, Type 5052-H32 22U

SKU # 78351021863 Manufacturer Series: OPAL
Type: Communication Cabinet
Mounting Method: Pad
Door: Hinged, Three-Door, L Shaped Handle
Rack Units: 22U
Rack: 19 in.
Height: 48.5 in.
Width: 43.54 in.
Depth: 30 in.
Material: Aluminum, Type 5052-H32
Color: Light Gray

Additional Info: Protection Rating: EC60529, IP66, NEMA Type 3, 3R, 4, 4X, 12