Menu Search
Search
HUBBELL #HSQ4826

Wall Mount Cabinet Cabinet Steel, 14 gauge 26U

SKU # 66262085330 Manufacturer Series: QUADCAB
RoHS Compliant
Type: Wall Mount Cabinet
Mounting Method: Hinge
Door: Front Door - Acrylic Insert - Rear Lock
Rack Units: 26U
Rack: 19 in.
Knockouts: Conduit, Raceway, Eccentric
Height: 48 in.
Depth: 26 in.
Material: Steel, 14 Gauge
Color: Black