Menu Search
Search
CHATSWORTH PRODUCTS #GF-2A520-EB

GlobalFrame Wall Mount Cabinet, 84.60 in. H x 23.60 in. W x 47.30 in. D, Leveling Feet Mounting, 45U Rack

SKU # 70395743063
Type: Floor Mount Cabinet
Mounting Method: Leveling Feet
Door: Front & Rear Hinged, Perforated, Swing Handle Lock
Rack Units: 45U
Rack: 19 in.
Opening: Left/Right
Height: 84.6 in.
Width: 23.6 in.
Depth: 47.3 in.
Material: Steel/Aluminum
Color: Glacier White