Menu Search
Search
CHATSWORTH PRODUCTS #C1033-741

Slim Frame Cabinet 43U

SKU # 70395721907 Manufacturer Series: C Series
Type: Slim Frame Cabinet
Door: Perforated Metal Front and Rear Door
Rack Units: 43U
Rack: 19 in.
Opening: Sides
Height: 84 in.
Width: 19 in.
Depth: 30 in.
Color: Black

Additional Info: Included: Vented Top Panel, Square Punched Rail