Menu Search
Search
CHATSWORTH PRODUCTS #M1043-741

Mega Frame Cabinet Aluminum 45U

SKU # 70395712000 Manufacturer Series: M Series
Type: Mega Frame Cabinet
Mounting Method: Leveling Feet
Door: Perforated Metal Front and Rear Door
Rack Units: 45U
Rack: 19 in.
Opening: Left/Right
Knockouts: Cable, Top
Height: 84 in.
Width: 19 in.
Depth: 39 in.
Material: Aluminum
Color: Black

Cabinets: Type - Mega Frame Cabinet; Mounting Method - Leveling Feet; Door - Perforated Metal Front and Rear Door; Rack Units - 45U; Rack - 19 in.; Opening - Left/Right; Knockouts - Cable, Top; Height - 84 in.; Width - 19 in.; Depth - 39 in.; Material - Aluminum; Color - Black; Additional Information - Square-Punched Rails, Top and Sides; Manufacturer Series - M-Series

Additional Info: Square-Punched Rails, Top and Sides