Menu Search
Search
CHATSWORTH PRODUCTS #M1533-741

Mega Frame Cabinet Aluminum 25U

SKU # 70395712393 Manufacturer Series: M Series
Type: Mega Frame Cabinet
Door: Perforated Metal Front and Rear Door
Rack Units: 25U
Rack: 19 in.
Knockouts: Cable
Height: 48 in.
Width: 19 in.
Depth: 30 in.
Material: Aluminum
Color: Black

Cabinets: Type - Mega Frame Cabinet; Door - Perforated Metal Front and Rear Door; Rack Units - 25U; Rack - 19 in.; Knockouts - Cable; Height - 48 in.; Width - 19 in.; Depth - 30 in.; Material - Aluminum; Color - Black; Additional Information - Multi-Mount Rails, Top and Sides; Manufacturer Series - M-Series

Additional Info: Multi-Mount Rails, Top and Sides