Menu Search
Search
CHATSWORTH PRODUCTS #M1530-111

Mega Frame Cabinet Aluminum 25U

SKU # 70395712382 Manufacturer Series: M Series
Type: Mega Frame Cabinet
Door: Plexiglass Front Door, Metal Rear Door
Rack Units: 25U
Rack: 19 in.
Knockouts: Cable
Height: 48 in.
Width: 19 in.
Depth: 30 in.
Material: Aluminum
Color: Gray

Cabinets: Type - Mega Frame Cabinet; Door - Plexiglass Front Door, Metal Rear Door; Rack Units - 25U; Rack - 19 in.; Knockouts - Cable; Height - 48 in.; Width - 19 in.; Depth - 30 in.; Material - Aluminum; Color - Gray; Additional Information - Tapped Rails, Top and Side Panels; Manufacturer Series - M-Series

Additional Info: Tapped Rails, Top and Side Panels