Menu Search
Search
NVENT HOFFMAN #A483011HCT

Current Transformer Cabinet Steel Galvanized Polyester Powder Coat Gray

SKU # 78351042729
Enclosure Type: Current Transformer
Material: Steel
Material Specification: 12 Gauge
Finish: Galvanized Polyester Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 1-Door
Width: 30 in.
Height: 48 in.
Depth: 11 in.

Additional Info: Enclosure Rating: IP32, IEC 60529