Menu Search
Search
AMERICAN MIDWEST POWER #CT46-3L

Current Transformer Steel

SKU # 78023192007 Manufacturer Series: CT
Enclosure Type: Current Transformer
Material: Steel
Finish: Galvanized
NEMA: 3R
Width: 24 in.
Height: 40 in.
Depth: 9