Menu Search
Racking U-Nut Clip, 1/4-20, 18-8 Stainless Steel

UNIRAC #310860

U-Nut Clip, 1/4-20, 18-8 Stainless Steel

SKU #40068079884
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mounting Clip
Application: 5/8 Degree Tilt Roof Mount
Size: 1/4-20
Material: 18-8 Stainless Steel
Product Type: Clip

UNIRAC 310860 RM5 DT CLIP ON U-NUT