Menu Search

UNIRAC #304001C

Serrated L-Foot, Clear Anodized Aluminum

SKU: 40068079944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Serrated L-Foot
Material: Clear Anodized Aluminum
Product Type: Connector
Description
Solar System Mounting Accessories: Type - Serrated L-Foot; Material - Clear Anodized Aluminum; Additional Information - Includes: (1) 3/8 in. x 3/4 in. Stainless Steel T-Bolt and (1) 3/8 in. Serrated Flange Nut
Additional Info: Includes: (1) 3/8 in. x 3/4 in. Stainless Steel T-Bolt and (1) 3/8 in. Serrated Flange Nut