Menu Search
Racking Mounting Rail, 168 in. L, Clear Anodized Aluminum, For Pitched Roof
UNIRAC #310168C

Mounting Rail, 168 in. L, Clear Anodized Aluminum, For Pitched Roof

SKU # 40068098945
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Rail
Application: Pitched Roof
Size: L: 168 in.
Material: Clear Anodized Aluminum
Product Type: Rail

The universal Solarmount rail system has two options which can be assembled into a wide variety of PV mounting structures to accommodate any job site. Unirac provides a technical support system complete with installation and code compliance documentation,

Additional Info: Includes: Standoffs, Serrated L-Feet, Strut-in-Tube Style Legs, FastFoot, Tile Hook, Top Mounting Clamps, Bottom Mounting Clip