Menu Search
Racking End Clamp, 2.06 in. H, Clear Anodized Aluminum, For Pitched Roof
UNIRAC #302024C

End Clamp, 2.06 in. H, Clear Anodized Aluminum, For Pitched Roof

SKU # 40068098477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: End Clamp
Application: 1.97 - 2.05 in. Module Thickness, Pitched Roof
Size: H: 2.06 in.
Material: Clear Anodized Aluminum
Product Type: Clamp

SOLARMOUNT defined the standard in solar racking. Recent enhancements are designed to get installers off the roof faster than ever before. Components are pre-assembled and optimized to reduce installation steps and save labor time. Our new grounding and b

Additional Info: Bolt Length: 2.50 in.