Menu Search
Racking End Clamp, 1.62 in. H, Dark Bronze Anodized Aluminum, For Pitched Roof
UNIRAC #302026D

End Clamp, 1.62 in. H, Dark Bronze Anodized Aluminum, For Pitched Roof

SKU # 40068098470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: End Clamp
Application: 1.54 - 1.61 in. Module Thickness, Pitched Roof
Size: H: 1.62 in.
Material: Dark Bronze Anodized Aluminum
Product Type: Clamp

SOLARMOUNT defined the standard in solar racking. Recent enhancements are designed to get installers off the roof faster than ever before. Components are pre-assembled and optimized to reduce installation steps and save labor time. Our new grounding and b

Additional Info: Bolt Length: 2.50 in.