Menu Search
UNIRAC #302022C

End Clamp, 1.43 in. H, Clear Anodized Aluminum, For Pitched Roof

SKU # 40068098479
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Clamp
Application: 1.34 - 1.42 in. Module Thickness, Pitched Roof
Size: H: 1.43 in.
Material: Clear Anodized Aluminum
Product Type: Clamp

SOLARMOUNT defined the standard in solar racking. Recent enhancements are designed to get installers off the roof faster than ever before. Components are pre-assembled and optimized to reduce installation steps and save labor time. Our new grounding and b

Additional Info: Bolt Length: 2.00 in.