You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
QUICKMOUNT PV #QMC-SP4.5

Standoff Post, 1-1/4 in. OD X 4-1/2 in. H

SKU # 40134098946 Manufacturer Series: QMC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standoff Post
Application: 5 in. Heighten Installation with the QBase Series
Size: ODxH: 1-1/4 x 4-1/2 in.
Product Type: Standoff

Post; Standoff; 1-1/4 in. Outside Diameter x 4-1/2 in. Height; For 5 in. Heighten Installation with the QBase Series

  • Aluminum mill finish
  • Standards: UL listed