You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
QUICKMOUNT PV #QMLMB12

Single Slot L-Mount Kit, 9 in. L x 12 in. W x 3-3/10 in. H

SKU # 40134098943 Manufacturer Series: L-Mount QMLM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Slot L-Mount
Application: Standard and High-Definition Composition/Asphalt Shingle Roofs w/5 to 5-5/8 in. Courses
Size: LxWxH: 9 x 12 x 3-3/10 in.
Product Type: Mounting

The L-Mount Series are designed for cost-effective, one-bolt installation onto existing composition/asphalt shingle roofs. Quick Mount PV engineered its patented Elevated Water Seal Technology into an integrated L-foot and flashing for super-fast, single-lag bolt installation with unparalleled waterproofing. The L-Mount Series comes in single- and double-slot options for maximum versatility and works with all leading racks. The L-foot can be rotated 360 degrees for optimal adjustability and positioning of the rail. The L-Mount features a 9 x 12-inch aluminum flashing with alignment guides and rounded corners to easily slide under shingles and speed installation on the roof.