Menu Search
Racking Low Slope Mount, Stainless Steel
QUICKMOUNT PV #QMLSH375C12

Low Slope Mount, Stainless Steel

SKU # 40134098961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Slope Mount
Material: Stainless Steel
Product Type: Mounting

Quick Mount PV's QBase Low Slope Mount takes the traditional base-and-post PV mount to its ultimate level. It's the strongest you can buy for mechanically attaching commercial solar systems to TPO, PVC, EPDM, built-up asphalt, and virtually all other non-metal low-slope roofs (aka flat roofs) used in commercial roofing.

Additional Info: Includes: Cast Aluminum Qbase, (2) 5/16 in. x 3 in. Zinc-Coated Steel Lag Bolts, 1.25 in. x 6.5 in., 8.5 in. or 11.5 in. Aluminum Post, 5/16 in. x 1-1/4 in. EPDM-Bonded Stainless Steel Sealing Washer, 5/16 in. x 1 in. Stainless Steel Machine Bolt, 5/16 in