Menu Search
Search
NVENT CADDY #SCSOL1A

nVent Clip, Universal Solar Cable; For 5-7mm Transmission Cables on Solar Arrays

SKU # 78285670361
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Universal Solar Cable Clip
Application: Solar Arrays
Size: OD: 0.196 to 0.275 in.
Material: Spring Steel
Installation: 5-7mm Transmission Cables
Product Type: Connector

Clip, Universal Solar Cable; Application: Solar Arrays; Size: O.D.: 0.196 - 0.275 in.; Material: Spring Steel; Installation: 5-7mm Transmission Cables

Additional Info: Accommodates up to two cables. Can be mounted in four orientations without any tools. Flange thickness: 1.5-2mm.