Menu Search
Racking Mounting Rail, 168.0 in. L x 1.5 in. W x 3.0 in. H, Clear Anodized Aluminum, For Pitched Roof

IRONRIDGE #XR-1000-168A

Mounting Rail, 168.0 in. L x 1.5 in. W x 3.0 in. H, Clear Anodized Aluminum, For Pitched Roof

SKU #40004298833
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mounting Rail
Application: Pitched Roof
Size: LxWxH: 168 x 1.5 x 3 in.
Material: Clear Anodized Aluminum
Product Type: Rail