Menu Search
Racking Kit, Conduit Mount, 15.6 x 9.7 x 2.9 in., Blk Alum
IRONRIDGE #FM-CM-001-B

Kit, Conduit Mount, 15.6 x 9.7 x 2.9 in., Blk Alum

SKU # 40004298600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Conduit Mount
Application: Pitched Roof - Rail Based
Size: 15.6 x 9.7 x 2.9 in.
Material: Aluminum Black Anodized Finish
Product Type: Mounting

Mount, Conduit; Application: Pitched Roof - Rail Based; Size: 15.6 × 9.7 × 2.9 in.; Material: Aluminum - Black Anodized Finish

Additional Info: Kit includes four conduit mounts and all necessary mounting hardware. Certified to waterproofing, structural and electrical standards. Adjustable metal conduit clamp supports 3/4 and 1 in. EMT conduit and can be positioned in any direction.