Menu Search
Racking Internal Rail Splice, 12.00 in. L x 1.00 in. W x 1.75 in. H, Mill Finish Aluminum, For Pitched Roof

IRONRIDGE #XR-10-SPLC

Internal Rail Splice, 12.00 in. L x 1.00 in. W x 1.75 in. H, Mill Finish Aluminum, For Pitched Roof

SKU #40004298834
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Internal Rail Splice
Application: Pitched Roof
Size: LxWxH: 12 x 1 x 1.75 in.
Material: Mill Finish Aluminum
Product Type: Splice

Solar System Mounting Accessories: Type - Internal Rail Splice; Application - Pitched Roof; Size - 12.00 in. L x 1.00 in. W x 1.75 in. H; Material - Mill Finish Aluminum