Menu Search
Racking Internal Rail Splice, 12.0 in. L x 1.5 in. W x 3.0 in. H, Mill Finish Aluminum, For Pitched Roof

IRONRIDGE #XR-1000-SPLC

Internal Rail Splice, 12.0 in. L x 1.5 in. W x 3.0 in. H, Mill Finish Aluminum, For Pitched Roof

SKU #40004298839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Internal Rail Splice
Application: Pitched Roof
Size: LxWxH: 12 x 1.5 x 3 in.
Material: Mill Finish Aluminum
Product Type: Rail

Solar System Mounting Accessories: Type - Internal Rail Splice; Application - Pitched Roof; Size - 12.00 in. L x 1.50 in. W x 3.00 in. H; Material - Mill Finish Aluminum