Menu Search
Search
IRONRIDGE #BHW-SQ-02-A1

Hardware, Square-Bolt and Nut L-Foot Bonding; 12 × 10 × 6 in.; Stainless Steel

SKU # 40004299989
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square-Bolt and Nut L-Foot Bonding Hardware
Application: Pitched Roof - Rail-Based
Size: 12 x 10 x 6 in.
Material: Stainless Steel
Installation: Threaded
Product Type: Hardware