You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IRONRIDGE #RS-GD-MCL-275

Grounding Mid Clamp, 7 in. H x 9 in. W x 9 in. D, Clear Anodized Aluminum, For Pitched Roof

SKU # 40004298978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grounding Mid Clamp
Application: 1.84 - 1.9 in., 1.93 - 2.01 in. Module Thickness, Pitched Roof
Size: HxWxD: 7 x 9 x 9 in.
Material: Clear Anodized Aluminum
Product Type: Clamp

Solar System Mounting Accessories: Type - Grounding Mid Clamp; Application - 1.84 - 1.90 in., 1.93 - 2.01 in. Module Thickness, Pitched Roof; Size - 7.00 in. H x 9.00 in. W x 9.00 in. D; Material - Clear Anodized Aluminum; Additional Information - With 2.75 in. L T-Bolt