Menu Search
IRONRIDGE #29-7000-134B

End Clamp Kit, 1.34 in., XRS and XRL Rail, Black

SKU # 40004298867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Clamp Kit
Application: XRS and XRL Rail
Size: 1.34 in.
Product Type: Clamp

End clamps are used when top-mounting modules to the top slot of XR Rails. These clamps are not dependent upon the module's mounting holes. IronRidge End Clamps require 1.5 in. of rail on each end and vary in height depending on the module being mounted. Please use the sizing chart on the next page to determine the right part for your project.

Additional Info: Black