Menu Search
Racking End Clamp, 1.50 in. H x 1.25 in. W x 1.37 in. D, Mill Finish Aluminum, For Pitched Roof

IRONRIDGE #29-7000-125

End Clamp, 1.50 in. H x 1.25 in. W x 1.37 in. D, Mill Finish Aluminum, For Pitched Roof

SKU #40004295918
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: End Clamp
Application: 1.22 - 1.28 in. Module Thickness, Pitched Roof
Size: HxWxD: 1.5 x 1.25 x 1.37 in.
Material: Mill Finish Aluminum
Product Type: Clamp