Menu Search
Racking End Cap, 2 in. H x 6 in. W x 8 in. D, Polycarbonate, Black

IRONRIDGE #XR-10-CAP

End Cap, 2 in. H x 6 in. W x 8 in. D, Polycarbonate, Black

SKU #40004298835
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: End Cap
Size: HxWxD: 2 x 6 x 8 in.
Material: Polycarbonate
Product Type: Cap

Solar System Mounting Accessories: Type - End Cap; Size - 2.00 in. H x 6.00 in. W x 8.00 in. D; Material - Polycarbonate; Additional Information - Color: Black, With UV Protection

Additional Info: Color: Black, With UV Protection