Menu Search
Racking Diagonal Brace Assembly, 2 in. Dia x 9 ft L, Aluminum, For Scalable Ground Array System

IRONRIDGE #70-0205-CBR

Diagonal Brace Assembly, 2 in. Dia x 9 ft L, Aluminum, For Scalable Ground Array System

SKU #40004298808
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Diagonal Brace Assembly
Application: Scalable Ground Array System
Size: Dia.xL: 2 in. x 9 ft.
Material: Aluminum
Product Type: Brace

Additional Info: 5-Panel